Frequently Purchased Together
Product Details
Product Details
- Adjustable pipe saddle support is designed to support horizontal pipe from floor stanchion where vertical adjustment is required
- MSS SP-69 & SP-58, Type 38
- Eaton B-Line series adjustable pipe saddle support
- Steel
- Plain
- 650 op temp
- 8.625" max pipe size
- 8.38" H x 3.5" D
Specifications
- Color Finish Name:
- Black
- Diameter - Outside:
- 8-5/8 in
- Fits Pipe Size:
- 8 in
- Height:
- 8-1/2 in
- Material:
- Steel
- Product Type:
- Pipe Saddle Support