Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 960-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to protect pipe insulation when used with hangers
- 12" H x 3.5" D
- Steel
- 4" max pipe size
- 3" hanger spacing
Specifications
- ANSI:
- ANSI SP-58 Type 40, ANSI SP-69
- Coating:
- Pre-Galvanized
- Diameter - Inside 1:
- 3-1/2 in
- Fits Pipe Size:
- 3 in
- Gauge (metal):
- 18 ga
- Length:
- 12 in
- MSS:
- MSS SP-58 Type 40, MSS SP-69
- Material:
- Steel
- Product Type:
- Insulation Protection Shield
- Weight:
- 0.92 lb
- Width:
- 100 in