Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series eye nut
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 4 in
- Height:
- 4-5/8 in
- Length:
- 8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel
- Width:
- 2 in