Black Weldless Round Head Eye Nut
Black Weldless Round Head Eye Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 10650-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series eye nut
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-11/16 in
- Length:
- 250 in
- Material:
- Forged Steel
- Width:
- 2 in