3/4 in. Strut Mount Bracket
BMB1 3/4 in. Strut Mount Bracket
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series bracket
- Provides support for vertical runs of conduit
- Strut mounting brackets
- Pre-galvanized
- Bracket mount
- Wall studs
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Pre-Galvanized
- Collection:
- BMB1
- Height:
- 3-39/50 in
- Length:
- 2-17/25 in
- Material:
- Steel
- Product Type:
- Bracket
- Thickness:
- 7/32 in
- UL Listed:
- Yes
- Width:
- 4/5 in