This product requires certification to purchase.

You last purchased this on
 
Eaton B-Line Series

  • Fast #
  • Part #BN2500PLND
  • Item #1403926
  • Manufacturer Part #78101136031
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

  • Fast #
  • Part #BN2500PLND
  • Item #1403926
  • Manufacturer Part #78101136031
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 26600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series square nut
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 18, ANSI SP-69 Type 18
Diameter - Inside 1:
2 in
Height:
1-1/4 in
Length:
1-1/4 in
MSS:
MSS SP-69, MSS-SP-58
Material:
Steel
Product Type:
Square Nut
Thread Size:
13 mm
UL Listed:
Yes
Width:
5/16 in