Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 19800-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used on B2500 spot insert
Specifications
- Coating:
- Zinc
- Diameter - Inside 1:
- 8 in
- Height:
- 1-1/4 in
- Length:
- 1-1/4 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Square Nut
- UL Listed:
- Yes
- Width:
- 5/16 in