This product requires certification to purchase.

CABLE TO BEAM, 1 5/16-IN. HOOK, 5/16-IN. TO 1/2-IN. FLANGE

You last purchased this on
 
Eaton B-Line Series

CABLE TO BEAM, 1 5/16-IN. HOOK, 5/16-IN. TO 1/2-IN. FLANGE

  • Fast #
  • Part #BBBCH21E58
  • Item #7816465
  • Manufacturer Part #78101104805
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

CABLE TO BEAM, 1 5/16-IN. HOOK, 5/16-IN. TO 1/2-IN. FLANGE

  • Fast #
  • Part #BBBCH21E58
  • Item #7816465
  • Manufacturer Part #78101104805
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Eaton B-Line series cable hook to beam fastener
  • Requires Certification

Specifications

Height:
4-23/1000 in
Length:
2-33/125 in
Material:
Steel
Product Type:
Cable Hook To Beam Fastener
Width:
1-31/50 in