This product requires certification to purchase.

Electro Plated Zinc Malleable Iron Eye Nut

You last purchased this on
 
Eaton B-Line Series

Electro Plated Zinc Malleable Iron Eye Nut

  • Fast #
  • Part #BB3200PLTDD
  • Item #1438690
  • Manufacturer Part #78101177194
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

Electro Plated Zinc Malleable Iron Eye Nut

  • Fast #
  • Part #BB3200PLTDD
  • Item #1438690
  • Manufacturer Part #78101177194
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line Series eye nut
  • 2.63 in. H x 1.5 in. D
  • Forged steel
  • 1010 lbs load cap
  • 1/2 in.-13 thread/rod size
  • 750 op temp
  • Weldless eye nut
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Coating:
Electroplated Zinc
Color Finish Category:
Neutrals
Color Finish Name:
Plain
Diameter - Inside 1:
1/2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Malleable Iron
Product Type:
Eye Nut
Size:
1/2 in
Thread Handing:
Right