FAST Attachment CABLE SWAY BRACE Attachment
FAST Attachment CABLE SWAY BRACE Attachment
Frequently Purchased Together
Product Details
Product Details
- Fast attach cable sway brace attachment for sway bracing. Attaches sway brace to hanger rod. To be used with 7 x 19 strand core pre-stretched galvanized aircraft cable.
- Cable easily slides into oversized front arch opening.
- Swivel allows adjustment to various surface angles.
- Break-away hex nuts assure verification of proper installation torque.
- 8 in cone point set screw until head breaks off.
- “Stackable in design allows installation of both lateral and longitudinal braces, as well as opposing braces, to be easily installed on a single hanger rod, with no disassembly.
- The retrofit yoke has a visual verification of proper installation torque. Tighten existing hex nut down until the slight gap in the yoke assembly closes completely.
- Approvals: Included in our Seismic Engineering Guidelines approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to our Seismic Engineering Guidelines, OPM-0052-13.
- For additional information, view the B-Line series Seismic Bracing catalog. Please note, items are subject to change without notification.
Documents
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Height:
- 4-31/100 in
- Length:
- 4-31/100 in
- Material:
- Steel
- Product Type:
- Cable Bracing System Attachment
- UL Listed:
- No
- Weight:
- 1.28 lb
- Width:
- 2 in