This product requires certification to purchase.

1 in. Stainless Steel Band Hanger

Eaton B-Line Series

Fig 200S 1 in. Stainless Steel Band Hanger

  • Fast #
  • Part #B200SSG
  • Item #3526111
  • Manufacturer Part #Y065010SS
4.6 out of 5 Customer Rating
Brand image
Eaton B-Line Series

Fig 200S 1 in. Stainless Steel Band Hanger

  • Fast #
  • Part #B200SSG
  • Item #3526111
  • Manufacturer Part #Y065010SS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Size 2-1/2 to 8 In. spring tension on nut holds it securely in hanger before installation
  • Size 1/2 to 2 In. capture design keeps adjusting nut from separating with hangers
  • Pipe size 1/2 in. to 8 in.
  • Knurled swivel nut design permits hanger adjustment after installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 58, ANSI 69
Application:
Fire Sprinkler, Piping
Coating:
Pre-Galvanized
Collection:
Fig 200S
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
Yes
Fits Pipe Size:
1 in
Gauge (metal):
18 ga
Height:
3-3/8 in
MSS:
MSS SP-58, MSS SP-69
Material:
Stainless Steel
Material Type:
316
Product Type:
Band Hanger
Rod Size (in):
3/2 in
UL Listed:
Yes
UPC:
782051706642
Work Load Limit:
400 lb