5/8 x 1-15/32 in. Electro Plated Zinc Steel Plain Washer
FW 5/8 x 1-15/32 in. Electro Plated Zinc Steel Plain Washer
Frequently Purchased Together
Product Details
Product Details
- Eaton B-Line series strut channel, nuts, all threaded rod
- Nuts
- Steel
- Electro-plated zinc
- 3/8 in flat washers
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electroplated Zinc
- Collection:
- FW
- Diameter - Inside 1:
- 5/8 in
- Diameter - Outside:
- 1-15/32 in
- GSA Approved:
- No
- Height:
- 4/25 in
- IAPMO Listed:
- No
- Length:
- 1-39/50 in
- Material:
- Steel
- Product Type:
- Flat Washer
- Shape:
- Round
- UL Listed:
- No
- Width:
- 1-39/50 in