This product requires certification to purchase.

Plastic Insulation Shield

You last purchased this on
 
Eaton B-Line Series

Plastic Insulation Shield

  • Fast #
  • Part #BBPS300B
  • Item #7741213
  • Manufacturer Part #BPS300B
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

Plastic Insulation Shield

  • Fast #
  • Part #BBPS300B
  • Item #7741213
  • Manufacturer Part #BPS300B
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Applications: Strut or trapeze mounted horizontal pipe runs for refrigeration, air conditioning and plumbing
  • Fast easy installation – snaps onto strut channel: Up to 60% quicker than traditional metal shields
  • Horizontal installation attachment feature to minimize the need to lift the pipe during installation
  • Tight snap-on fit design helps eliminate shield movement which helps prevent insulation damage
  • Tapered end lip design helps protect insulation from damage that can be caused by sharp edge of traditional saddles
  • High sidewalls are designed to contain refrigerant liquid lines for efficient system installation
  • Designed for side-by-side installation to help minimize costs in high density applications
  • Wide mounting flange to allow for optional self-tapping screws
  • MSS Standards require 12 in (205 mm) of surface contact for pipe sizes up to 4 in (100 mm). All sizes of Snap ‘N Shield have 12 in (305 mm) of surface contact
  • UL Classified for US and Canada
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Air Conditioning, Plumbing, Refrigeration
Color Finish Name:
Black
Diameter - Inside 1:
3-23/50 in
Fits Pipe Size:
50 in
Height:
3 in
Length:
12 in
Material:
Plastic
Material Type:
Polypropylene Copolymer
Product Type:
Insulation Shield
Weight:
0.29 lb
Width:
3-23/50 in