Plastic Insulation Shield
Plastic Insulation Shield
Frequently Purchased Together
Product Details
Product Details
- Applications: Strut or trapeze mounted horizontal pipe runs for refrigeration, air conditioning and plumbing
- Fast easy installation – snaps onto strut channel: Up to 60% quicker than traditional metal shields
- Horizontal installation attachment feature to minimize the need to lift the pipe during installation
- Tight snap-on fit design helps eliminate shield movement which helps prevent insulation damage
- Tapered end lip design helps protect insulation from damage that can be caused by sharp edge of traditional saddles
- High sidewalls are designed to contain refrigerant liquid lines for efficient system installation
- Designed for side-by-side installation to help minimize costs in high density applications
- Wide mounting flange to allow for optional self-tapping screws
- MSS Standards require 12 in (205 mm) of surface contact for pipe sizes up to 4 in (100 mm). All sizes of Snap ‘N Shield have 12 in (305 mm) of surface contact
- UL Classified for US and Canada
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Air Conditioning, Plumbing, Refrigeration
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 4-1/2 in
- Fits Pipe Size:
- 2 in
- Height:
- 4 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene Copolymer
- Product Type:
- Insulation Shield
- Weight:
- 0.38 lb
- Width:
- 4-1/2 in