This product requires certification to purchase.

Standard CLEVIS Hanger 3 FELT-LINED Plain

You last purchased this on
 
Eaton B-Line Series

Standard CLEVIS Hanger 3 FELT-LINED Plain

  • Fast #
  • Part #BB3100FPLNM
  • Item #4060285
  • Manufacturer Part #78101105221
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

Standard CLEVIS Hanger 3 FELT-LINED Plain

  • Fast #
  • Part #BB3100FPLNM
  • Item #4060285
  • Manufacturer Part #78101105221
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Engineered design aligns bolt holes for quicker overhead installation
  • CHV style adjustable stem seals
  • Four point mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Anti-static grounded ball and stem
  • Blow-out proof stem
  • Drain port
  • Vacuum service to 29" of Hg
  • 316 SS ball and stem
  • Requires Certification

Specifications

Color Finish Name:
Black
Fits Pipe Size:
3 in
Height:
6-1/2 in
Material:
Steel
Product Type:
Clevis Hanger