This product requires certification to purchase.

Steel Adjustable Pipe Support Saddle

You last purchased this on
 
Eaton B-Line Series

Steel Adjustable Pipe Support Saddle

  • Fast #
  • Part #BB3095HDG24
  • Item #2131620
  • Manufacturer Part #78101174062
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

Steel Adjustable Pipe Support Saddle

  • Fast #
  • Part #BB3095HDG24
  • Item #2131620
  • Manufacturer Part #78101174062
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Eaton B-Line series pipe saddle support
  • 21.75" H x 20.78" D
  • Steel
  • 24" max pipe size
  • Requires Certification

Specifications

ASTM:
ASTM A-123
Fits Pipe Size:
24 in
Height:
21-3/4 in
Material:
Steel
Product Type:
Pipe Saddle Support