This product requires certification to purchase.

1 in. 2015 lb. Steel Sway Brace Attachment

You last purchased this on
 
Eaton B-Line Series

TOLCO™ 1 in. 2015 lb. Steel Sway Brace Attachment

  • Fast #
  • Part #B909PLNGD
  • Item #7103760
  • Manufacturer Part #Y33901004
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ 1 in. 2015 lb. Steel Sway Brace Attachment

  • Fast #
  • Part #B909PLNGD
  • Item #7103760
  • Manufacturer Part #Y33901004
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • No-thread swivel sway brace attachment for the structural component of a sway and seismic bracing system.
  • Design incorporates a concentric attachment opening which is critical to the performance of structural seismic connections.
  • FPA 13 indicates clearly that fastener table load values are based only on concentric loading.
  • No threading of the bracing pipe is required.
  • Open design allows for easy inspection of pipe engagement.
  • Approvals: Underwriters Laboratories Listed in the USA (UL) and Canada (cUL). UL Listed for the following brace member type pipes: Sch. 40, KSD 3562.
  • Included in our Seismic Engineering Guidelines approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to our Seismic Engineering Guidelines, OPM-0052-13.
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
TOLCO™
Color Finish Name:
Plain
FM Approved:
No
Fits Pipe Size:
1 in
Height:
1 in
Length:
6 in
Material:
Steel
Product Type:
Swivel Sway Brace Attachment
UL Listed:
Yes
Weight:
0.91 lb
Width:
1-5/8 in
Work Load Limit:
2015 lb