2-1/2 in. 380 lb. Steel Fast Clamp Sway Brace
TOLCO™ 2-1/2 in. 380 lb. Steel Fast Clamp Sway Brace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Built-in visual verification of correct installation
- Assembled and ready for installation
- No threading require of bracing pipe
- For Bracing pipe against sway and seismic disturbance
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Electroplated, Electrogalvanized
- Collection:
- TOLCO™
- Color Finish Name:
- Plain
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 1 in
- Length:
- 4-81/100 in
- Material:
- Steel
- Product Type:
- Lateral Sway Brace Attachment
- UL Listed:
- Yes
- UPC:
- 782051720693
- Weight:
- 0.902 lb
- Width:
- 3 in
- Work Load Limit:
- 380 lb