This product requires certification to purchase.

4 in. 800 lb. Steel Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

TOLCO™ 4 in. 800 lb. Steel Pipe Clamp

  • Fast #
  • Part #B4BEGP
  • Item #1898392
  • Manufacturer Part #Y086040E
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ 4 in. 800 lb. Steel Pipe Clamp

  • Fast #
  • Part #B4BEGP
  • Item #1898392
  • Manufacturer Part #Y086040E
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For bracing pipe against sway and seismic disturbance.
  • Approvals: Included in our Seismic Engineering Guidelines approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to our Seismic Engineering Guidelines, OPM-0052-13.
  • Requires Certification

Documents


Specifications

Application:
Residential, Fire Sprinkler
Coating:
Electroplated, Electrogalvanized
Collection:
TOLCO™
FM Approved:
No
Fits Pipe Size:
4 in
Height:
7-1/4 in
Length:
8-3/8 in
Material:
Steel
Product Type:
Sway Bracing Pipe Clamp
Rod Size (in):
5/8 in
UL Listed:
Yes
Weight:
2.88 lb
Width:
1-1/4 in
Work Load Limit:
800 lb