2-1/2 in. Steel Sway Brace Attachment
TOLCO™ Fig 4L 2-1/2 in. Steel Sway Brace Attachment
Frequently Purchased Together
Product Details
Product Details
- Longitudinal in-line sway brace attachment for bracing pipe against sway and seismic disturbance
- Approvals: Underwriters laboratories listed in the USA (UL) and Canada (cUL) 2-1/2 in. (65mm) through 8 in. (200mm) pipe. For FM approval information refer to FM approved page 175
- Included in our seismic engineering guidelines approved by the state of California office of statewide health planning and development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to our seismic engineering guidelines, OPM-0052-13
- Approvals: Approved by factory mutual engineering (FM), 2-1/2 in. (65mm) through 8 in. (200mm) pipe
Specifications
- Application:
- Fire Protection, Fire Sprinkler
- Coating:
- Plain
- Collection:
- TOLCO™ Fig 4L
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 6-7/9 in
- Material:
- Steel
- Product Type:
- Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 2.17 lb