This product requires certification to purchase.

2 in. Steel Longitudinal and Lateral Brace Attachment

You last purchased this on
 
Eaton B-Line Series

TOLCO™ Fig 4L 2 in. Steel Longitudinal and Lateral Brace Attachment

  • Fast #
  • Part #BLI4LPLNK
  • Item #9521566
  • Manufacturer Part #13521185
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ Fig 4L 2 in. Steel Longitudinal and Lateral Brace Attachment

  • Fast #
  • Part #BLI4LPLNK
  • Item #9521566
  • Manufacturer Part #13521185
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 800.00
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • For bracing pipe against sway and seismic disturbance
  • For additional information, view the TOLCO fire protection solutions catalog. Please note, items are subject to change without notification
  • Requires Certification

Specifications

Application:
Fire Sprinkler, Residential
Collection:
TOLCO™ Fig 4L
Color Finish Name:
Plain
FM Approved:
No
Fits Pipe Size:
2 in
Material:
Steel
UL Listed:
Yes