1600 lb. Steel Joist Attachment
TOLCO™ Fig 825 1600 lb. Steel Joist Attachment
Frequently Purchased Together
Product Details
Product Details
- Bar joist sway brace attachment to attach sway bracing and hanger assemblies to steel members.
- Design incorporates a concentric attachment point which is critical to the performance of structural seismic connections. NFPA 13 indicates the importance of concentric loading of connections and fasteners. Permits secure non-friction connection without drilling or welding.
- Unique design reinforces point of connection to joist. Break off head set bolt design assures verification of proper installation torque (min. 31 ft.-lbs.).
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
Documents
Specifications
- Application:
- Commercial
- Collection:
- TOLCO™ Fig 825
- Color Finish Name:
- Plain
- FM Approved:
- Yes
- Height:
- 2-1/2 in
- Length:
- 3-71/100 in
- Material:
- Steel
- Product Type:
- Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 2.475 lb
- Width:
- 3-53/100 in
- Work Load Limit:
- 1600 lb