5/8 in. 3750 lb. Carbon Steel Universal Swivel Sway Brace
This product has been replaced by
Manufacturer Part #13520024
TOLCO™ Fig 980 5/8 in. 3750 lb. Carbon Steel Universal Swivel Sway Brace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- Coating:
- Electroplated, Electrogalvanized, Zinc
- Collection:
- TOLCO™ Fig 980
- FM Approved:
- Yes
- Fits Pipe Size:
- 5/8 in
- Height:
- 5/8 in
- Length:
- 4-9/16 in
- Material:
- Carbon Steel
- UL Listed:
- Yes
- Weight:
- 1.47 lb
- Width:
- 2-1/16 in
- Work Load Limit:
- 3750 lb