5/8 in. Steel Universal Sway Brace Attachment
TOLCO™ Fig 980 5/8 in. Steel Universal Sway Brace Attachment
Frequently Purchased Together
Product Details
Product Details
- Universal swivel sway brace attachment for multi-functional attachment to structure or braced pipe fitting
- Design incorporates a concentric attachment opening which is critical to the performance of structural seismic connections and in accordance with NFPA 13, 2019 Section 18.5.11.5
- Mounts to any surface angle and the break off bolt head assures verification of proper installation
- For additional information, view the B-Line series seismic bracing catalog. Please note, items are subject to change without notification
Documents
Specifications
- Application:
- Fire Sprinkler, Residential
- Collection:
- TOLCO™ Fig 980
- Color Finish Name:
- Plain
- Depth:
- 1-87/100 in
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- Height:
- 5-1/4 in
- Length:
- 5-1/25 in
- Material:
- Steel
- UL Listed:
- Yes
- Weight:
- 1 lb
- Width:
- 31/50 in