This product requires certification to purchase.

1 in. FNPT Flow Regulator

You last purchased this on
 
Eaton-Dole Controls

1 in. FNPT Flow Regulator

  • Fast #
  • Part #DGX30
  • Item #403374
  • Manufacturer Part #GX
4 out of 5 Customer Rating
You last purchased this on
 
Eaton-Dole Controls

1 in. FNPT Flow Regulator

  • Fast #
  • Part #DGX30
  • Item #403374
  • Manufacturer Part #GX
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Material:
Nickel Plated Brass, Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Valve Size:
30 in