This product requires certification to purchase.

1/2 in. 150F PVC Tubing in Clear

You last purchased this on
 
Eaton Hydraulics

1/2 in. 150F PVC Tubing in Clear

  • Fast #
  • Part #EH28508300R
  • Item #4287229
  • Manufacturer Part #H28508300R
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eaton Hydraulics

1/2 in. 150F PVC Tubing in Clear

  • Fast #
  • Part #EH28508300R
  • Item #4287229
  • Manufacturer Part #H28508300R
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Food and Beverage, Industrial
Color Finish Name:
Clear
Diameter - Inside 1:
1/2 in
Diameter - Outside:
3/4 in
Length:
300 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
150
NSF:
NSF 51
NSF Certified:
Yes
Pressure - Maximum:
800 psi
Pressure Class:
200#
Wall Thickness:
0.125 in