1 in. 150F PVC Tubing in Clear
1 in. 150F PVC Tubing in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Food and Beverage, Industrial
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 1-31/100 in
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 125#
- Wall Thickness:
- 0.1565 in