12 in. Ductile Iron Carbon Steel Pipe, HDPE Pipe and PVC Pipe Restrained Flange Adapter
MEGAFLANGE® Series 2100 12 in. Ductile Iron Carbon Steel Pipe, HDPE Pipe and PVC Pipe Restrained Flange Adapter
Frequently Purchased Together
Product Details
Product Details
- Mega flange® adapts and restrains plain end ductile iron, PVC, carbon steel and HDPE pipe to flanged pipe or fittings
- Class 150/125 drilling pattern
- Mega-Bond® restraint coating system
- Minimum 2 to 1 safety factor
- Fully restrained
- Pipe can be cut to length in the field
- Easy dismantling allows fast removal of valves, meters or fittings for replacement or repair
- Made in USA
- 7/8 in x 7-1/2 in bolt
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI B16.5, ANSI C111, ANSI C207, ANSI C213, ANSI 61, ANSI A21.16
- ASTM:
- ASTM A-536, ASTM D-2774, ASTM D-2241
- AWWA:
- AWWA A-21.11, AWWA A-21.16, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-213, AWWA A-21.10, AWWA C207, AWWA C-600, AWWA C-605
- Application:
- Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
- Collection:
- MEGAFLANGE® Series 2100
- Diameter - Inside 1:
- 13-3/10 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Flange Type:
- Field
- Material:
- Ductile Iron
- NSF:
- NSF 61
- Pressure - Maximum:
- 350 psi
- Product Type:
- Flange Adapter
- UL Listed:
- Yes