This product requires certification to purchase.

12 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

You last purchased this on
 
EBAA Iron

MEGALUG® 12 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

  • Fast #
  • Part #E1112DEC
  • Item #453255
  • Manufacturer Part #1112DEC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® 12 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

  • Fast #
  • Part #E1112DEC
  • Item #453255
  • Manufacturer Part #1112DEC
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3/4 x 4 in corten t-bolt with nut
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C-110, ANSI C-111, ANSI C-151, ANSI C-153
ASTM:
ASTM D-2774
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153
Collection:
MEGALUG®
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
12 in
Material:
Ductile Iron, Stainless Steel
Material Type:
316, 316L
Product Type:
Accessory Package
UL Listed:
Yes