This product requires certification to purchase.

12 in. Restraint for Mechanical Joint Follower Glands

You last purchased this on
 
EBAA Iron

MEGALUG® 12 in. Restraint for Mechanical Joint Follower Glands

  • Fast #
  • Part #E19MJ12
  • Item #4343519
  • Manufacturer Part #19MJ12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® 12 in. Restraint for Mechanical Joint Follower Glands

  • Fast #
  • Part #E19MJ12
  • Item #4343519
  • Manufacturer Part #19MJ12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use on AWWA C900 and C909 PVC
  • Rated to the full pressure of the pipe
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Split serrated restraint rings for ease of installation
  • Made in the USA
  • 3/4 in by 8 in rod with t-nut
  • Constructed of ASTM A536 ductile iron
  • For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-600, AWWA C-900, AWWA C-909
Application:
Mechanical Joint, Wastewater Pipe, Water PVC Pipe
Coating:
MEGA-BOND®
Collection:
MEGALUG®
FM Approved:
Yes
Fits Pipe Size:
12 in
Height:
19-33/100 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
305#
Product Type:
Joint Restraint