14 in. Bell Restraint Harness for PVC Pipe
MEGALUG® 14 in. Bell Restraint Harness for PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For restraining plain end PVC pipe at mechanical joint fittings and appurtenances
- MEGA-BOND® restraint coating system
- The mechanical joint follower gland is incorporated into the restraint
- Accommodate full deflection of the mechanical joint on which it is used
- Heavy duty thick wall design
- Made in the USA
- Constructed of ASTM A536 ductile iron
- For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.53
- ASTM:
- ASTM A-536, ASTM D-2774, ASTM E-8, ASTM F-1674
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-900
- Application:
- Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG®
- FM Approved:
- Yes
- Fits Pipe Size:
- 14 in
- Material:
- Ductile Iron
- Pressure Class:
- 235#
- Product Type:
- Joint Restraint
- UL Listed:
- Yes