16 in. Megalug Accessory Package for PVC
MEGALUG® 16 in. Megalug Accessory Package for PVC
Frequently Purchased Together
Product Details
Product Details
- For restraining plain end PVC pipe at mechanical joint fittings and appurtenances
Specifications
- ASTM:
- ASTM D-2774
- AWWA:
- AWWA C-600
- Collection:
- MEGALUG®
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron
- Product Type:
- Joint Restraint
- UL Listed:
- Yes