36 in. Split Restraint for Ductile Iron Pipe
MEGALUG® Series 1100SD 36 in. Split Restraint for Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use on ductile iron pipe at existing mechanical joint
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- Split design for ease of installation
- Made in the USA
- Constructed of ASTM A536 ductile iron
- For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-111, AWWA C-600
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG® Series 1100SD
- Fits Pipe Size:
- 36 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 200#
- Product Type:
- Joint Restraint