This product requires certification to purchase.

6 in. Ductile Iron Mechanical Joint Accessory Pack

You last purchased this on
 
EBAA Iron

MEGALUG® 6 in. Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #E2006PEC
  • Item #457140
  • Manufacturer Part #2006PEC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® 6 in. Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #E2006PEC
  • Item #457140
  • Manufacturer Part #2006PEC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3/4 in by 3-1/2 in T-bolt with nut
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-2774
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-600
Collection:
MEGALUG®
Fits Pipe Size:
6 in
Material:
Ductile Iron
NSF Certified:
No
Product Type:
Accessory Pack
UL Listed:
Yes