This product requires certification to purchase.

6 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

You last purchased this on
 
EBAA Iron

MEGALUG® Series 1100 6 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

  • Fast #
  • Part #E110600
  • Item #4185
  • Manufacturer Part #110600
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® Series 1100 6 in. Mechanical Joint Wedge Restraint For Valves, Hydrants and Ductile Iron Pipe

  • Fast #
  • Part #E110600
  • Item #4185
  • Manufacturer Part #110600
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 80
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C111, ANSI C1110, ANSI C151, ANSI C153
ASTM:
ASTM A-536, ASTM D-2774, ASTM E-8
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-21.53, AWWA C-600
Application:
Valves, Hydrants, Ductile Iron Pipe
Coating:
MEGA-BOND®
Collection:
MEGALUG® Series 1100
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure Class:
350#
Product Type:
Wedge Restraint
UL Listed:
Yes