This product requires certification to purchase.

6 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

You last purchased this on
 
EBAA Iron

MEGALUG® 6 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

  • Fast #
  • Part #E1106DSC
  • Item #463489
  • Manufacturer Part #1106DSC
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® 6 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

  • Fast #
  • Part #E1106DSC
  • Item #463489
  • Manufacturer Part #1106DSC
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3/4 x 3-1/2 in corten t-bolt with nut
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C110, ANSI C111, ANSI C151, ANSI C153
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.51, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600
Collection:
MEGALUG®
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
6 in
Material:
Ductile Iron
Pressure Class:
350#
Product Type:
Accessory Package, Gasket, Restraint
UL Listed:
Yes