This product requires certification to purchase.

24 in. Bell Restraint Harness for Existing Ductile Iron Pipe

You last purchased this on
 
EBAA Iron

MEGALUG® Series 1100HD 24 in. Bell Restraint Harness for Existing Ductile Iron Pipe

  • Fast #
  • Part #E1124HD
  • Item #1674128
  • Manufacturer Part #1124HD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® Series 1100HD 24 in. Bell Restraint Harness for Existing Ductile Iron Pipe

  • Fast #
  • Part #E1124HD
  • Item #1674128
  • Manufacturer Part #1124HD
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use on existing ductile iron pipe at pipe to pipe push on joint
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Split design for ease of installation
  • Made in the USA
  • Constructed of ASTM A536 ductile iron
  • For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.51
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-151, AWWA C-600
Application:
Ductile Iron Pipe
Coating:
MEGA-BOND®
Collection:
MEGALUG® Series 1100HD
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
24 in
Height:
33-19/50 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
200#
Product Type:
Joint Restraint