16 in. Wedge Joint Restraint for C900 PVC Pipe
MEGALUG® Series 1100HV 16 in. Wedge Joint Restraint for C900 PVC Pipe
Product Details
Product Details
- For use on C900 PVC pipe at existing push-on joints
- Minimum 2 to 1 safety factor
- Split design for ease of installation
- Constructed of ASTM A536 ductile iron
- For PVC use only
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600, AWWA C-900
- Application:
- PVC Pipe
- Coating:
- MEGA-BOND®
- Collection:
- MEGALUG® Series 1100HV
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 16 in
- Height:
- 26-1/2 in
- Length:
- 30 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 100#
- Product Type:
- Joint Restraint