This product requires certification to purchase.

Split Accessory for C900 PVC Pipe

You last purchased this on
 
EBAA Iron

MEGALUG® Split Accessory for C900 PVC Pipe

  • Fast #
  • Part #E2006SV
  • Item #529771
  • Manufacturer Part #2006SV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EBAA Iron

MEGALUG® Split Accessory for C900 PVC Pipe

  • Fast #
  • Part #E2006SV
  • Item #529771
  • Manufacturer Part #2006SV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MEGA-BOND® restraint coating system
  • The mechanical joint follower gland is incorporated into the restraint
  • Split design for ease of installation at existing mechanical joint
  • Made in the USA
  • 3/4 x 3-1/2 in T-bolt with nut
  • Sizes 3 inch through 12 inch
  • Constructed of ASTM A536 ductile iron
  • All 2000SV’s are furnished as packaged accessories complete with appropriate restraint, gasket, lubrication and fastening hardware
  • For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600, C605, or ASTM D2774
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111, ANSI C900-07
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-600, AWWA C-605, AWWA C-900-07
Application:
Mechanical Joint, Wastewater Pipe, Water PVC Pipe
Coating:
MEGA-BOND®
Collection:
MEGALUG®
Fits Pipe Size:
6 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
150#
Product Type:
Joint Restraint