This product requires certification to purchase.

12 in. Bell Joint Restraint Device

You last purchased this on
 
EBAA Iron

Series 1500 12 in. Bell Joint Restraint Device

  • Fast #
  • Part #E151200
  • Item #2484800
  • Manufacturer Part #151200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EBAA Iron

Series 1500 12 in. Bell Joint Restraint Device

  • Fast #
  • Part #E151200
  • Item #2484800
  • Manufacturer Part #151200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 34
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use on AWWA C900 PVC pipe bell
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Split design for ease of installation
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-600, AWWA C-900
Application:
Wastewater Pipe, Water PVC Pipe
Coating:
MEGA-BOND®
Collection:
Series 1500
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
12 in
Height:
19-9/20 in
Length:
22 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
200#
Product Type:
Joint Restraint