This product requires certification to purchase.

4 in. Push Bell Restraint for PVC C900 Pipe

You last purchased this on
 
EBAA Iron

Series 1500 4 in. Push Bell Restraint for PVC C900 Pipe

  • Fast #
  • Part #E150400SS4
  • Item #4482683
  • Manufacturer Part #150400SS4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EBAA Iron

Series 1500 4 in. Push Bell Restraint for PVC C900 Pipe

  • Fast #
  • Part #E150400SS4
  • Item #4482683
  • Manufacturer Part #150400SS4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
PVC C900 Pipe
Collection:
Series 1500
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fits Pipe Size:
4 in
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Bell Restraint