8 in. Clamp Bell Harness Restraint for C900 PVC Pipe
Series 1500 8 in. Clamp Bell Harness Restraint for C900 PVC Pipe
Product Details
Product Details
- For use on AWWA C900 PVC pipe bells
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- Split design for ease of installation
- Constructed of ASTM A536 ductile iron
- Available in accessory packages
Specifications
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600, AWWA C-900
- Application:
- PVC Pipe, Wastewater Pipe
- Coating:
- MEGA-BOND®
- Collection:
- Series 1500
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Length:
- 18 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Pressure Class:
- 200#
- Product Type:
- Bell Harness Restraint
- UL Listed:
- No