This product requires certification to purchase.

18 in. Bell Restraint Harness

You last purchased this on
 
EBAA Iron

Series 2800 18 in. Bell Restraint Harness

  • Fast #
  • Part #E281800
  • Item #1672117
  • Manufacturer Part #281800
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
EBAA Iron

Series 2800 18 in. Bell Restraint Harness

  • Fast #
  • Part #E281800
  • Item #1672117
  • Manufacturer Part #281800
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use on PVC pipe when restraining PVC pipe bell
  • Minimum 2 to 1 safety factor
  • MEGA-BOND® restraint coating system
  • Actuating gripping wedge design for dynamic axial restraint
  • Made in the USA
  • 42 inch through 54 inch come with two restraint rings
  • Constructed of ASTM A536 ductile iron
  • For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C900-16
ASTM:
ASTM A-536, ASTM D-2774
AWWA:
AWWA C-600, AWWA C-900-16
Application:
Wastewater Pipe, Water PVC Pipe
Coating:
MEGA-BOND®
Collection:
Series 2800
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fits Pipe Size:
18 in
Height:
27-19/25 in
Length:
26 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
200#
Product Type:
Joint Restraint
UL Listed:
No