2 hp 180 gpm FNPT Vortex Horizontal Effluent Pump
2 hp 180 gpm FNPT Vortex Horizontal Effluent Pump
Product Details
Product Details
- Handles 2" solids
- All stainless steel construction
- These pumps are built for continuous operation
- These pumps are ideal for municipal and industrial lift stations
- Discharge 2" FNPT
Specifications
- AMP:
- 7.3
- Built-In Grinder:
- No
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 180 gpm
- Horsepower:
- 2 hp
- Maximum Feet of Head:
- 74
- Pressure - Maximum:
- 20 psi
- Product Type:
- Sewage Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 47 lb