This product requires certification to purchase.

EBARA PUMP

EBARA PUMP

  • Fast #
  • Part #EJEU80610T3C
  • Item #5090824
  • Manufacturer Part #JEU80610T3-C
4.5 out of 5 Customer Rating
Brand image

EBARA PUMP

  • Fast #
  • Part #EJEU80610T3C
  • Item #5090824
  • Manufacturer Part #JEU80610T3-C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ebara stainless steel JEU pumps are self priming
  • These pumps are great for low flow high pressure applications
  • Self priming to 25 feet
  • Requires Certification

Documents


Specifications

Connection Size:
1-1/4
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
18.5 gpm
Horsepower:
1 hp
Impeller:
Stainless Steel
Material:
Stainless Steel
Material Type:
304
Maximum Feet of Head:
130
Maximum Temperature:
200
Power Source:
AC
Pressure - Maximum:
125 psi
Pump Application:
Self-priming
Pump Body Material:
Stainless Steel
Pump Motor Type:
TEFC
Pump Phase:
3
Pump Stage:
1
RPM:
3450
Volts:
208/230/460V