2 in. Plastic General Purpose Drain
2 in. Plastic General Purpose Drain
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 6-1/2 in
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- Proposition 65:
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov