2 in. Plastic Shower Drain
2 in. Plastic Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Raised outer rim: The raised rim helps you screed the pre-slope without hitting obstructions
- Clamp heels: Clamp heels focus pressure on the outer edge of the clamping ring to provide the best clamp possible
- Internal screws: The clamping bolts are located at the inner circumference of the drain. No need to make extra cuts or search for the bolts through the membrane
- Fits a 4" subfloor cut: A 4-inch hole saw makes the perfect cut. No beveled edges, no odd shapes to chisel out
- Phillips head screws: Don't waste time looking for that wrench or socket. Simply use your drill with a Phillips bit
- Thick mortar bed compatible: Invert the clamping ring to accommodate mortar beds up to 4"
- Easy subfloor mounting: A flat flange with 4 mounting holes allows the drain to be securely fixed to the floor
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Product Type:
- Clamp Collar
- Proposition 65:
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov