This product requires certification to purchase.

2 in. T-Puller Threaded Corner Pull for Ebbe Pro Grates (2 Pack)

You last purchased this on
 
Ebbe America

2 in. T-Puller Threaded Corner Pull for Ebbe Pro Grates (2 Pack)

  • Fast #
  • Part #EE106
  • Item #7507519
  • Manufacturer Part #E106
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ebbe America

2 in. T-Puller Threaded Corner Pull for Ebbe Pro Grates (2 Pack)

  • Fast #
  • Part #EE106
  • Item #7507519
  • Manufacturer Part #E106
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Ebbe Pro Grates
Diameter:
2 in
Fits Pipe Size:
2 in
Material:
Plastic
Outlet Type:
Threaded
Product Type:
Pull