This product requires certification to purchase.

6 in. Drain Hot Mop Adapter

You last purchased this on
 
Ebbe America

6 in. Drain Hot Mop Adapter

  • Fast #
  • Part #EBBE208
  • Item #4085475
  • Manufacturer Part #E208
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ebbe America

6 in. Drain Hot Mop Adapter

  • Fast #
  • Part #EBBE208
  • Item #4085475
  • Manufacturer Part #E208
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ebbe hot mop plate and Ebbe square riser (E4400) included
  • Cast iron waste pipe not included
  • Only connects to a three bolt pattern cast iron drain (not a four pattern cast iron drain)
  • Adapter kit used for hot mop applications
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Fits Pipe Size:
2 in
Material:
Plastic