This product requires certification to purchase.

Stainless Steel Drain Cover in Brushed Nickel

You last purchased this on
 
Ebbe America

Lattice Stainless Steel Drain Cover in Brushed Nickel

  • Fast #
  • Part #EE4802BN
  • Item #10035655
  • Manufacturer Part #E4802-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ebbe America

Lattice Stainless Steel Drain Cover in Brushed Nickel

  • Fast #
  • Part #EE4802BN
  • Item #10035655
  • Manufacturer Part #E4802-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Lattice
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Material:
Stainless Steel
Product Type:
Drain Cover
Proposition 65:
WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and reproductive harm. For more information, go to www.P65Warnings.ca.gov